

DODGE
DODGE
WSTU-IP-400L ; 062303
DODGE DODGE
Description
WSTU-IP-400L TAKE UP BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Take Up Bearing Only; 4" Bore; 2.06" Slot Width; 8.63" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP810 Take Up Frame; INS-IP-400L Insert; Cast Iron Housing Material
Part #
062303
BDI #
27296957
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-400L-;-062303/p/27296957
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475897704
Weight / US pound
45
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP810
Insert Part Number
INS-IP-400L
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
062303
Weight / LBS
45
Long Description
Take Up Bearing Only; 4" Bore; 2.06" Slot Width; 8.63" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP810 Take Up Frame; INS-IP-400L Insert; Cast Iron Housing Material
Slot Width
2.06 Inch | 52.324 Millimeter
Slot to Slot Distance
8.63 Inch | 219.202 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh