DODGE
DODGE
WSTU-S2-207R MOD ; 081167
DODGE DODGE
Description
WSTU-S2-207R MOD ; 081167 TAKE UP BRG, S-2000 SPHERICAL ROLLER BEARING (SMARTCATALOG)
Take Up Bearing Only; 2-7/16" Bore; 1.06" Slot Width; 5.13" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP502 Take Up Frame; INS-S2-207R MOD Insert; Cast Iron Housing Material
Part #
081167
BDI #
27305546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-207R-MOD-;-081167/p/27305546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477123221
Weight / US pound
16.18
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP502
Insert Part Number
INS-S2-207R MOD
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw | Modified
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
081167
Weight / LBS
16.18
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1.06" Slot Width; 5.13" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP502 Take Up Frame; INS-S2-207R MOD Insert; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
5.13 Inch | 130.302 Millimeter
Slot Width
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh