DODGE
DODGE
WSTU-S2-307R-MOD ; 138602
DODGE DODGE
Description
WSTU-S2-307R-MOD ; 138602 ; NON RETURNABLE TAKE-UP BEARING
Take Up Bearing Only; 3-7/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP613 Take Up Frame; INS-S2-307R MOD Insert; Cast Iron Housing Material
Part #
138602
BDI #
24764523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-307R-MOD-;-138602/p/24764523
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
14.966
EAN
0782477630415
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP613
Insert Part Number
INS-S2-307R MOD
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw | Modified
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138602
Weight / LBS
33
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP613 Take Up Frame; INS-S2-307R MOD Insert; Cast Iron Housing Material
Slot Width
1.81 Inch | 45.974 Millimeter
Slot to Slot Distance
6.81 Inch | 172.974 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


