https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSXR-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDF8aW1hZ2UvanBlZ3xhRGc1TDJobU55OHhNRFkwTlRjd056azBPREEyTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTllVbDlEU1Y4ek1EQjRNekF3TG1wd1p3fGJkYjVkZTkxNGQ1YmZhYjE5ZWNiZDc5MjgwYWQwMGM0YmRiMTcwYzVlYTI3NzRjNTRkMDk4YjlkYWY2OGVlODg
DODGE
DODGE
WSTU-SXR-107-ABHS-RL
DODGE DODGE
Description
WSTU-SXR-107-ABHS-RL WS TU BRG, SXR ABHS BALL BEARINGS (SMARTCATALOG)
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-107-RL Insert; Cast Iron Housing Material
Part #
068543
BDI #
27291894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SXR-107-ABHS-RL/p/27291894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782476292065
Weight / US pound
3.3
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS308
Insert Part Number
INS-SXR-107-RL
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Relube | 3.51" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
68543
Weight / LBS
3.3
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-107-RL Insert; Cast Iron Housing Material
Slot to Slot Distance
3.48 Inch | 88.39 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh