Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSX11-55MM https://www.bdiexpress.com/medias/INDPTITUXXXX-UO-WSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3NXxpbWFnZS9qcGVnfGFHRXpMMmc0T0M4eE1EYzJPVFk1TXpnek5USTVOQzlKVGtSUVZFbFVWVmhZV0ZoZlZVOWZWMU5ZWHpNd01IZ3pNREF1YW5Cbnw1ZGE5ZDJjOWFhYTg4MzQ3YTdhNWYwNTQ5ZWE5NjllMWYzMDEyYTRiY2MzNzUxZTkzNTRjYWEzMmFhZGI4ZmEx
18134781 Take Up Unit Bearings 

PT INTERNATIONAL PT INTERNATIONAL

WSX11-55MM

Description

WSX11-55MM TAKE-UP BEARING ; W/S M-D 55MM

Take Up Bearing Only; 55MM Bore; 27MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX11-55MM Insert Part; Cast Iron Housing Material

Part #

WSX11-55MM

BDI #
18134781

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.454
EAN
0800675185442
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX11-55MM
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ptintl.com
Weight / LBS
15.62
Long Description
Take Up Bearing Only; 55MM Bore; 27MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX11-55MM Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Bore
2.165 Inch | 55 Millimeter
Slot Width
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh