Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZN62115 https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3MXxpbWFnZS9qcGVnfGFEQXlMMmcwWWk4eE1EYzJPRGsxTXpJME5UY3lOaTlKVGtSU1JWaFVWVmhZV0ZoZlZVOWZXazVmTXpBd2VETXdNQzVxY0djfDE2YzU0ZWYyMGU0Yjc0YTZiZDcxZDU1ZWEyZGJhMGRjMGUzODUwMjg4OWUzYjZmMzc3MmIyMjg0N2VjOWQyYjE
18148461 Take Up Unit Bearings 

REXNORD REXNORD

ZN62115

Description

ZN62115 TAKE-UP ROLLER BEARING ; 1.9375" DIA BORE X 6-3/16" OAL CI

Take Up Bearing Only; 1-15/16" Bore; 3-5/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Take Up Frame; 2115U Insert Part; Cast Iron Housing Material

Part #

ZN62115

BDI #
18148461

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.89
EAN
0698210594244
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
2115U
Housing Material
Cast Iron
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
13
Long Description
Take Up Bearing Only; 1-15/16" Bore; 3-5/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Take Up Frame; 2115U Insert Part; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
3.078 Inch | 78.181 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh