https://www.bdiexpress.com/medias/INDREXXXTXXX-TBU-ZT65115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMjB8aW1hZ2UvanBlZ3xhRE0xTDJoallTOHhNRE0wTXpFNU5qQXpNekExTkM5SlRrUlNSVmhZV0ZSWVdGaGZWRUpWWDFwVU5qVXhNVFZmTXpBd2VETXdNQzVxY0djfDdlMzcxMzI5NzhlMTljMThjNDQyYTg3MDY4YjBiMDVhNjg5MWU4ZjRmODdiN2EyYWQ2ODkwNjQ2MTZlMGI4YTY
REXNORD
REXNORD
ZT155600
REXNORD REXNORD
Description
ZT155600 TAKEUP ROLLER BEARING, 6" (SMARTCATALOG)
Take Up Bearing Only; 6" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 5600U Insert Part; Steel Housing Material
Part #
10438766
BDI #
26250350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT155600/p/26250350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
698210024796
Weight / US pound
475
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Insert Part Number
5600U
Housing Material
Steel
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10438766
Weight / LBS
475
Long Description
Take Up Bearing Only; 6" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 5600U Insert Part; Steel Housing Material
Slot Width
2.563 Inch | 65.1 Millimeter
Bore
6 Inch | 152.4 Millimeter
Slot to Slot Distance
14.125 Inch | 358.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh