COOPER BEARING
COOPER BEARING
01BC1400GRAT
COOPER BEARING COOPER BEARING
Description
01BC1400GRAT CARTRIDGE BEARING ; MEDIUM DUTY 14" POR
Cartridge Bearing; 14" Bore; 21-1/2" Outside Diameter; 10-11/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.354" Length Thru Bore; Relubricatable; 01 B 1400 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
01BC1400GRAT
BDI #
24714397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC1400GRAT/p/24714397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
200.97
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01 B 1400
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
429
Long Description
Cartridge Bearing; 14" Bore; 21-1/2" Outside Diameter; 10-11/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.354" Length Thru Bore; Relubricatable; 01 B 1400 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
14 Inch | 355.6 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Cartridge Housing Width
10.688 Inch | 271.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh