COOPER BEARING
COOPER BEARING
01BC340MEXAT
COOPER BEARING COOPER BEARING
Description
01BC340MEXAT CARTRIDGE BEARING ; MEDIUM DUTY 340MM POR
Cartridge Bearing; 340MM Bore; 546.1MM Outside Diameter; 272MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 136MM Length Thru Bore; Relubricatable; 01 B 340M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
01BC340MEXAT
BDI #
24714449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC340MEXAT/p/24714449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
193.05
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01 B 340M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
429.901
Long Description
Cartridge Bearing; 340MM Bore; 546.1MM Outside Diameter; 272MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 136MM Length Thru Bore; Relubricatable; 01 B 340M Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
10.709 Inch | 272 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh