COOPER BEARING
COOPER BEARING
02BC2000EXLAB
COOPER BEARING COOPER BEARING
Description
02BC2000EXLAB CARTRIDGE BEARING ; HEAVY DUTY 20" POR
Cartridge Bearing; 20" Bore; 31" Outside Diameter; 14-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.898" Length Thru Bore; Relubricatable; 02 B 2000 Insert; Labyrinth Seal; Expansion
Part #
02BC2000EXLAB
BDI #
24714810
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC2000EXLAB/p/24714810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
589.05
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 2000
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1309
Long Description
Cartridge Bearing; 20" Bore; 31" Outside Diameter; 14-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.898" Length Thru Bore; Relubricatable; 02 B 2000 Insert; Labyrinth Seal; Expansion
Bore
20 Inch | 508 Millimeter
Cartridge Housing Width
14.75 Inch | 374.65 Millimeter
Length Thru Bore
8.898 Inch | 226 Millimeter
Outside Diameter
31 Inch | 787.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh