COOPER BEARING
COOPER BEARING
02BC2200GRLAB
COOPER BEARING COOPER BEARING
Description
02BC2200GRLAB CARTRIDGE BEARING ; HEAVY DUTY 22" POR
Cartridge Bearing; 22" Bore; 34-1/8" Outside Diameter; 15" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 9.173" Length Thru Bore; Relubricatable; 02 B 2200 Insert; Labyrinth Seal; Non-Expansion
Part #
02BC2200GRLAB
BDI #
24714820
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC2200GRLAB/p/24714820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
707.85
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 2200
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1573
Long Description
Cartridge Bearing; 22" Bore; 34-1/8" Outside Diameter; 15" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 9.173" Length Thru Bore; Relubricatable; 02 B 2200 Insert; Labyrinth Seal; Non-Expansion
Bore
22 Inch | 558.8 Millimeter
Cartridge Housing Width
15 Inch | 381 Millimeter
Length Thru Bore
9.173 Inch | 233 Millimeter
Outside Diameter
34.125 Inch | 866.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh