COOPER BEARING
COOPER BEARING
02BC800GR
COOPER BEARING COOPER BEARING
Description
02BC800GR BEARING AND CARTRIDGE
Cartridge Bearing; 8" Bore; 16-3/4" Outside Diameter; 10-3/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; 02 B 800 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
02BC800GR
BDI #
17116488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC800GR/p/17116488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
127.728
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 800
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 8" Bore; 16-3/4" Outside Diameter; 10-3/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; 02 B 800 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
6.142 Inch | 156 Millimeter
Outside Diameter
16.75 Inch | 425.45 Millimeter
Bore
8 Inch | 203.2 Millimeter
Cartridge Housing Width
10.188 Inch | 258.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh