COOPER BEARING
COOPER BEARING
03BC1500EXLAB
COOPER BEARING COOPER BEARING
Description
03BC1500EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 15"
Cartridge Bearing; 15" Bore; 30-1/2" Outside Diameter; 17-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 11.496" Length Thru Bore; Relubricatable; 03 B 1500 Insert; Labyrinth Seal; Expansion
Part #
03BC1500EXLAB
BDI #
24715252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC1500EXLAB/p/24715252
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
822.69
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 1500
Seals
Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1826
Long Description
Cartridge Bearing; 15" Bore; 30-1/2" Outside Diameter; 17-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 11.496" Length Thru Bore; Relubricatable; 03 B 1500 Insert; Labyrinth Seal; Expansion
Bore
15 Inch | 381 Millimeter
Outside Diameter
30.5 Inch | 774.7 Millimeter
Cartridge Housing Width
17.25 Inch | 438.15 Millimeter
Length Thru Bore
11.496 Inch | 292 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh