COOPER BEARING
COOPER BEARING
03EBC1400EXLAB
COOPER BEARING COOPER BEARING
Description
03EBC1400EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 14" POR
Cartridge Bearing; 14" Bore; 27-3/4" Outside Diameter; 17" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 10-63/64" Length Thru Bore; Relubricatable; 03E B 1400 Insert; Labyrinth Seal; Expansion
Part #
03EBC1400EXLAB
BDI #
24715740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC1400EXLAB/p/24715740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
657.36
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03E B 1400
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Grease Groove
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1547
Long Description
Cartridge Bearing; 14" Bore; 27-3/4" Outside Diameter; 17" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 10-63/64" Length Thru Bore; Relubricatable; 03E B 1400 Insert; Labyrinth Seal; Expansion
Length Thru Bore
10.984 Inch | 279 Millimeter
Cartridge Housing Width
17 Inch | 431.8 Millimeter
Bore
14 Inch | 355.6 Millimeter
Outside Diameter
27.75 Inch | 704.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh