COOPER BEARING
COOPER BEARING
03EBC2200GRLAB
COOPER BEARING COOPER BEARING
Description
03EBC2200GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 22"
Cartridge Bearing; 22" Bore; 37-3/4" Outside Diameter; 20" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 12.205" Length Thru Bore; Relubricatable; 03E B 2200 Insert; Labyrinth Seal; Non-Expansion
Part #
03EBC2200GRLAB
BDI #
24715754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC2200GRLAB/p/24715754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1292.94
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03E B 2200
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 22" Bore; 37-3/4" Outside Diameter; 20" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 12.205" Length Thru Bore; Relubricatable; 03E B 2200 Insert; Labyrinth Seal; Non-Expansion
Length Thru Bore
12.205 Inch | 310 Millimeter
Bore
22 Inch | 558.8 Millimeter
Cartridge Housing Width
20 Inch | 508 Millimeter
Outside Diameter
37.75 Inch | 958.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh