

LINKBELT
LINKBELT
CEU316
LINKBELT LINKBELT
Description
CEU316 CARTRIDGE BLOCK BALL BEARING ; 1" SHAFT DIA
Cartridge Bearing; 1" Bore; 3" Outside Diameter; 1-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-43/64" Length Thru Bore; Relubricatable; UG316L Insert; Clearance Seal; Expansion
Part #
2022431
BDI #
574961
Details
609.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CEU316/p/574961
Your Price
$ 609.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.853
EAN
0662327882747
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
UG316L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5888274
Weight / LBS
2
Long Description
Cartridge Bearing; 1" Bore; 3" Outside Diameter; 1-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-43/64" Length Thru Bore; Relubricatable; UG316L Insert; Clearance Seal; Expansion
Outside Diameter
3 Inch | 76.2 Millimeter
Cartridge Housing Width
1.25 Inch | 31.75 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.672 Inch | 42.469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh