Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CEU355 https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CEU322-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTl8aW1hZ2UvanBlZ3xhR1U1TDJoa1pTOHhNRE0wTXpFNU5qWTFOVFkwTmk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlEwVlZNekl5WHpNd01IZ3pNREF1YW5CbnxmYTQyYmUwN2E2MjMyZTBmZjJkNjAzZTZhYjAzMzI0OGEwMDAxNzczNTQ5NjBmYmZjYTNmMzFkNmY2N2JjNmU3
580893 Cartridge Unit Bearings 

LINKBELT LINKBELT

CEU355

Description

CE-U355 CARTRIDGE BLOCK BALL BEARING ; POR 3-7/16" SHAFT DIA

Cartridge Bearing; 3-7/16" Bore; 8-3/8" Outside Diameter; 3-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 4-15/16" Length Thru Bore; Relubricatable; UG355L Insert; Clearance Seal; Expansion

Part #

2010050

BDI #
580893

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
16.221
EAN
0662327883508
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
UG355L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5888350
Weight / LBS
35.5
Long Description
Cartridge Bearing; 3-7/16" Bore; 8-3/8" Outside Diameter; 3-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 4-15/16" Length Thru Bore; Relubricatable; UG355L Insert; Clearance Seal; Expansion
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Cartridge Housing Width
3.563 Inch | 90.5 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh