DODGE
DODGE
CRT-AS-211 ALL STEEL
DODGE DODGE
Description
CRT-AS-211 ALL STEEL BALL BEARING ; POR MTO
Cartridge Bearing; 2-11/16" Bore; 7.13" Outside Diameter; 4.88" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
CRT-AS-211 ALL STEEL
BDI #
22279361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CRT-AS-211-ALL-STEEL/p/22279361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
13.608
EAN
0782475034505
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
63420
Weight / LBS
30
Long Description
Cartridge Bearing; 2-11/16" Bore; 7.13" Outside Diameter; 4.88" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
4.88 Inch | 123.952 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
7.13 Inch | 181.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh