

DODGE
DODGE
CRT-AS-315E
DODGE DODGE
Description
CRT-AS-315E CRT-AS-315E
Cartridge Bearing; 3-15/16" Bore; 9-1/2" Outside Diameter; 5-31/32" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 8" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
CRT-AS-315E
BDI #
245610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CRT-AS-315E/p/245610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
29.51
EAN
0782475034796
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CRT-AS-315E ALL STEEL
Manufacturer Internal Number
063456
Weight / LBS
65
Long Description
Cartridge Bearing; 3-15/16" Bore; 9-1/2" Outside Diameter; 5-31/32" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 8" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Outside Diameter
9.5 Inch | 241.3 Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Cartridge Housing Width
5.969 Inch | 151.613 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh