

LINKBELT
LINKBELT
CSEB22424H
LINKBELT LINKBELT
Description
CSEB22424H CARTRIDGE ROLLER BEARING ; 1-1/2" BORE 3-1/8" OD 2-3/16" WID
Cartridge Bearing; 1-1/2" Bore; 3-1/8" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; B22424HL Insert; Labyrinth Seal; Non-Expansion
Part #
2001005
BDI #
572206
Details
1019.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22424H/p/572206
Your Price
$ 1,019.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.815
EAN
0662327012854
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22424HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801285
Weight / LBS
4
Long Description
Cartridge Bearing; 1-1/2" Bore; 3-1/8" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; B22424HL Insert; Labyrinth Seal; Non-Expansion
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Housing Width
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh