

LINKBELT
LINKBELT
CSEB22463H
LINKBELT LINKBELT
Description
CSEB22463H CARTRIDGE ROLLER BEARING ; 3-15/16" BORE 7-3/8" OD 4" HOUSING WID
Cartridge Bearing; 3-15/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Relubricatable; B22463HL Insert; Labyrinth Seal; Non-Expansion
Part #
2001090
BDI #
574501
Details
5426.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22463H/p/574501
Your Price
$ 5,426.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
13.155
EAN
0662327013172
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22463HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801317
Weight / LBS
31
Long Description
Cartridge Bearing; 3-15/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Relubricatable; B22463HL Insert; Labyrinth Seal; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Outside Diameter
7.375 Inch | 187.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh