

LINKBELT
LINKBELT
CSEB22567H
LINKBELT LINKBELT
Description
CSEB22567H CARTRIDGE ROLLER BEARING ; 4-3/16" BORE NON RETURNABLE
Cartridge Bearing; 4-3/16" Bore; 7.768" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Part #
CSEB22567H
BDI #
22604761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22567H/p/22604761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
19.959
EAN
0662327013400
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Seals
Floating Labyrinth
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10442336
Weight / LBS
44
Long Description
Cartridge Bearing; 4-3/16" Bore; 7.768" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Cartridge Housing Width
4.25 Inch | 107.95 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Outside Diameter
7.768 Inch | 197.307 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh