

LINKBELT
LINKBELT
CSEB22572YH
LINKBELT LINKBELT
Description
CSEB22572YH CARTRIDGE ROLLER BEARING ; 4 1/2"
Cartridge Bearing; 4-1/2" Bore; 7.967" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Part #
CSEB22572YH
BDI #
26254135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22572YH/p/26254135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
17.917
EAN
0662864305549
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Floating Labyrinth
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10413467
Weight / LBS
39.5
Long Description
Cartridge Bearing; 4-1/2" Bore; 7.967" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Cartridge Housing Width
4.25 Inch | 107.95 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7.967 Inch | 202.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh