

LINKBELT
LINKBELT
CSEB22580H
LINKBELT LINKBELT
Description
CSEB22580H CARTRIDGE ROLLER BEARING ; 5" SHAFT DIA
Cartridge Bearing; 5" Bore; 8.753" Outside Diameter; 5-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 7-1/4" Length Thru Bore; Relubricatable; B22580 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
2001130
BDI #
22604775
Details
11479.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22580H/p/22604775
Your Price
$ 11,479.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
24.948
EAN
0662327013462
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22580
Seals
Triple Lip Contact
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
55.32
Long Description
Cartridge Bearing; 5" Bore; 8.753" Outside Diameter; 5-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 7-1/4" Length Thru Bore; Relubricatable; B22580 Insert; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
8.753 Inch | 222.326 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Cartridge Housing Width
5.563 Inch | 141.3 Millimeter
Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh