

LINKBELT
LINKBELT
CU314
LINKBELT LINKBELT
Description
CU314 CARTRIDGE BLOCK BALL BEARING ; POR
Cartridge Bearing; 7/8" Bore; 3" Outside Diameter; 1-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-43/64" Length Thru Bore; Relubricatable; UG314L Insert; Clearance Seal; Non-Expansion
Part #
2022460
BDI #
577549
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CU314/p/577549
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.907
EAN
0662327882709
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG314L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5888270
Weight / LBS
2
Long Description
Cartridge Bearing; 7/8" Bore; 3" Outside Diameter; 1-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-43/64" Length Thru Bore; Relubricatable; UG314L Insert; Clearance Seal; Non-Expansion
Length Thru Bore
1.672 Inch | 42.469 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Cartridge Housing Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh