

LINKBELT
LINKBELT
CU347
LINKBELT LINKBELT
Description
C-U347 CARTRIDGE BLOCK BALL BEARING ; POR 2-15/16" SHAFT DIA
Cartridge Bearing; 2-15/16" Bore; 6-31/32" Outside Diameter; 3" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 4-3/32" Length Thru Bore; Relubricatable; UG347L Insert; Clearance Seal; Non-Expansion
Part #
2010105
BDI #
575282
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CU347/p/575282
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.027
EAN
0662327735395
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG347L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5873539
Weight / LBS
19.7
Long Description
Cartridge Bearing; 2-15/16" Bore; 6-31/32" Outside Diameter; 3" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 4-3/32" Length Thru Bore; Relubricatable; UG347L Insert; Clearance Seal; Non-Expansion
Length Thru Bore
4.094 Inch | 104 Millimeter
Outside Diameter
6.969 Inch | 177.013 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Housing Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh