Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CYL-LT7-014 https://www.bdiexpress.com/medias/INDDODCRTXXX-CLT-PRSFT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzh8aW1hZ2UvanBlZ3xhR1JqTDJnd015OHhNRFF5TWpReE1qTTBOVE0zTkM5SlRrUkVUMFJEVWxSWVdGaGZRMHhVWDFCU1UwWlVYekpmTXpBd2VETXdNQzVxY0djfDJiODNiNDM1MjJjY2RhMWRhZjgzODY5NjYyZGEwZTliYmI1NTM4MmViM2E3OTNkYzQ0ZjU5MzMxOWRiMzc3ZDU
241215 Cartridge Unit Bearings 

DODGE DODGE

CYL-LT7-014

Description

CYL-LT7-014 CYLINDRICAL SLEEVE BRG

Cartridge Bearing; 7/8" Bore; 3-1/8" Outside Diameter; 27/32" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; INS-LT7-014 Insert; Non-Expansion

Part #

033961

BDI #
241215

Details

533.58 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 533.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.57
EAN
0782475017751
Product Group - BDI
M06288
Mounting Method
Press Fit
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Sleeve Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
INS-LT7-014
Other Features
Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLLT7014
Manufacturer Internal Number
033961
Weight / LBS
1.5
Long Description
Cartridge Bearing; 7/8" Bore; 3-1/8" Outside Diameter; 27/32" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; INS-LT7-014 Insert; Non-Expansion
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Cartridge Housing Width
0.844 Inch | 21.438 Millimeter
Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh