DODGE
DODGE
CYL-SXR-101
DODGE DODGE
Description
CYL-SXR-101 CARTRIDGE BEARING
Cartridge Bearing; 1-1/16" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-29/32" Length Thru Bore; Relubricatable; INS-SXR-101 Insert; Proguard Seal; Non-Expansion
Part #
131359
BDI #
261170
Details
205.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-SXR-101/p/261170
Your Price
$ 205.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.95
EAN
0782475117925
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SXR-101
Seals
Proguard
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLSXR101
Manufacturer Internal Number
131359
Weight / LBS
2.2
Long Description
Cartridge Bearing; 1-1/16" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-29/32" Length Thru Bore; Relubricatable; INS-SXR-101 Insert; Proguard Seal; Non-Expansion
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Cartridge Housing Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh