Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CYL-SXR-102 https://www.bdiexpress.com/medias/INDDODCRTXXX-CSXR-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4NHxpbWFnZS9qcGVnfGFEa3hMMmczWWk4eE1EYzJPREV6TnpNeU1qVXlOaTlKVGtSRVQwUkRVbFJZV0ZoZlExTllVbDlGUTE4ek1EQjRNekF3TG1wd1p3fDIzOTIyOWRhZTQ0MWEwYjAzMjNlMGE5ZWExYjY0NWJlMmMyZTU1MDhiNThlZWVlY2U3NWIzZjM0NzA0MDE5OTg
261171 Cartridge Unit Bearings 

DODGE DODGE

CYL-SXR-102

Description

CYL-SXR-102 CARTRIDGE BEARING ; NON RETURNABLE

Cartridge Bearing; 1-1/8" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-29/32" Length Thru Bore; Relubricatable; INS-SXR-102 Insert; Proguard Seal; Non-Expansion

Part #

CYL-SXR-102

BDI #
261171

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.95
EAN
0782475117932
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SXR-102
Seals
Proguard
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLSXR102
Manufacturer Internal Number
131360
Weight / LBS
2.1
Long Description
Cartridge Bearing; 1-1/8" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-29/32" Length Thru Bore; Relubricatable; INS-SXR-102 Insert; Proguard Seal; Non-Expansion
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Cartridge Housing Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh