DODGE
DODGE
DU-SD-206
DODGE DODGE
Description
DU-SD-206 D CARTRIDGE UNIT
Cartridge Bearing; 2-3/8" Bore; 5.69" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5.06" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
066453
BDI #
20494639
Details
4003.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/DU-SD-206/p/20494639
Your Price
$ 4,003.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
9.09
EAN
0782477018732
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
66453
Weight / LBS
20.07
Long Description
Cartridge Bearing; 2-3/8" Bore; 5.69" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5.06" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Length Thru Bore
5.06 Inch | 128.524 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.69 Inch | 144.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh