Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ERCIA 207 https://www.bdiexpress.com/medias/INDMORCRTXXX-ERCIA-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5OHxpbWFnZS9qcGVnfGFEUXpMMmczT1M4eE1EYzJOamN4TVRReU16QXdOaTlKVGtSTlQxSkRVbFJZV0ZoZlJWSkRTVUZmUTBOZk16QXdlRE13TUM1cWNHY3wwYmRmYTVlMTgwYzQxYTgxMWFhMWY1YzdlZDg0OGRlMDlkYTZlZTZmMGZhMWE0NGY5N2UwZjUyMGYyNzU0OThk
356438 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

ERCIA 207

Description

ERCIA 207 INSERT BEARING ; NON-RETURNABLE 2.438" EXPANSION STK

Cartridge Bearing; 2-7/16" Bore; 4.782" Outside Diameter; 1-13/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 3-5/16" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; Expansion

Part #

ERCIA 207

BDI #
356438

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.54
EAN
0662288820932
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Black Oxide Coated Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Felt Labyrinth
Other Features
Double Row | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERCIA 207
Manufacturer Internal Number
553644
Weight / LBS
10
Long Description
Cartridge Bearing; 2-7/16" Bore; 4.782" Outside Diameter; 1-13/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 3-5/16" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; Expansion
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Outside Diameter
4.782 Inch | 121.463 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Housing Width
1.813 Inch | 46.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh