

SEALMASTER
SEALMASTER
ERCIA 215
SEALMASTER SEALMASTER
Description
ERCIA 215 INSERT BEARING ; NON-RETURNABLE
Cartridge Bearing; 2-15/16" Bore; 5-3/8" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 3-11/16" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; Expansion
Part #
ERCIA 215
BDI #
356442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ERCIA-215/p/356442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.25
EAN
0662288575467
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Black Oxide Coated Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Felt Labyrinth
Other Features
Double Row | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERCIA 215
Manufacturer Internal Number
553648
Weight / LBS
13
Long Description
Cartridge Bearing; 2-15/16" Bore; 5-3/8" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 3-11/16" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; Expansion
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Length Thru Bore
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh