TIMKEN
TIMKEN
HSE900BXHATL
TIMKEN TIMKEN
Description
HSE900BXHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE EXPANSION
Cartridge Bearing; 9" Bore; 21-1/2" Outside Diameter; 13.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.346" Length Thru Bore; Relubricatable; HSE900BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
HSE900BXHATL
BDI #
21956025
Details
142204.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/HSE900BXHATL/p/21956025
Your Price
$ 142,204.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.005
EAN
0013992044839
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
HSE900BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
324.28
Long Description
Cartridge Bearing; 9" Bore; 21-1/2" Outside Diameter; 13.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.346" Length Thru Bore; Relubricatable; HSE900BX Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
8.346 Inch | 212 Millimeter
Bore
9 Inch | 228.6 Millimeter
Cartridge Housing Width
13.1 Inch | 332.74 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh