REXNORD
REXNORD
KMC2112
REXNORD REXNORD
Description
KMC2112 CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 1-3/4" Bore; 3-15/16" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2112U Insert; Single Lip Contact Seal; Non-Expansion
Part #
7568513
BDI #
18144108
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KMC2112/p/18144108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.452
EAN
0698210679682
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2112U
Seals
Single Lip Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
5.4
Long Description
Cartridge Bearing; 1-3/4" Bore; 3-15/16" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2112U Insert; Single Lip Contact Seal; Non-Expansion
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Cartridge Housing Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh