TIMKEN
								TIMKEN
							
						
					LSE211BXHATL
				 
				TIMKEN TIMKEN
Description
						
                            
								LSE211BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 2-11/16" Bore; 6.187" Outside Diameter; 4-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.559" Length Thru Bore; Relubricatable; LSE211BX Insert; Triple Lip Labyrinth Seal; Expansion
                         	Part #
	                    
	                      	LSE211BXHATL
							BDI #
						
	                      	20348323
							
						
Details
                    
                        3800.02
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE211BXHATL/p/20348323
						
		
		
		
				Your Price
				
						
							$ 3,800.02 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171535
					Weight / Kilogram
				8.432
					EAN
				0013992038814
					Product Group - BDI
				B04144
					Mounting Method
				
					Clamp Collar
			Housing Style
				
					Cartridge Unit
			Housing Material
				
					Cast Iron
			Rolling Element
				
					Cylindrical Roller Bearing
			Expansion / Non-expansion
				
					Expansion
			Relubricatable
				
					Yes
			Insert Part Number
				
					LSE211BX
			Seals
				
					Triple Lip Labyrinth
			Other Features
				
					Single Row | Split Roller | Light Duty | Aluminum Seal
			Inch - Metric
				
					Inch
			Category - BDI
				
					Mounted Cartridge Units
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Cartridge
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					18.59
			Long Description
				
					Cartridge Bearing; 2-11/16" Bore; 6.187" Outside Diameter; 4-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.559" Length Thru Bore; Relubricatable; LSE211BX Insert; Triple Lip Labyrinth Seal; Expansion
			Cartridge Housing Width
				
					4.5 Inch | 114.3 Millimeter
			Outside Diameter
				
					6.187 Inch | 157.15 Millimeter
			Length Thru Bore
				
					2.559 Inch | 65 Millimeter
			Bore
				
					2.688 Inch | 68.275 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter