TIMKEN
TIMKEN
LSM160BXHRSS
TIMKEN TIMKEN
Description
LSM160BXHRSS CYL RLR BEARING HOUSING ; POR 160MM BORE EXPANSION
Cartridge Bearing; 160MM Bore; 311.15MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM160BX Insert; Single Lip Nitrile Seal; Expansion
Part #
LSM160BXHRSS
BDI #
22810616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM160BXHRSS/p/22810616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
54.12
EAN
0013992081841
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM160BX
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
119.31
Long Description
Cartridge Bearing; 160MM Bore; 311.15MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM160BX Insert; Single Lip Nitrile Seal; Expansion
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Cartridge Housing Width
6.772 Inch | 172 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh