REXNORD
REXNORD
MCS6210
REXNORD REXNORD
Description
MCS6210 CART RLR BRG ; POR MTO 2-5/8" SHAFT DIA STL SHURLOK
Cartridge Bearing; 2-5/8" Bore; 5.407" Outside Diameter; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 0" Length Thru Bore; Relubricatable; Spring Loaded Heavy Contact Seal; Non-Expansion
Part #
MCS6210
BDI #
24122678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS6210/p/24122678
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.572
EAN
0662864362658
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Spring Loaded Heavy Contact
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439053
Weight / LBS
12.3
Long Description
Cartridge Bearing; 2-5/8" Bore; 5.407" Outside Diameter; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 0" Length Thru Bore; Relubricatable; Spring Loaded Heavy Contact Seal; Non-Expansion
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh