

REXNORD
REXNORD
MCS6213 2 13/16
REXNORD REXNORD
Description
MCS6213 2 13/16 CARTRIDGE RLR BRG ; MCS6213 2 13/16 CARTRIDGE RLR BRG
Cartridge Bearing; 2-13/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-17/32" Length Thru Bore; Relubricatable; Spring Loaded Heavy Contact Seal; Non-Expansion
Part #
MCS6213 2 13/16
BDI #
27405811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS6213-2-13-16/p/27405811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Spring Loaded Heavy Contact
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10825461
Weight / LBS
12.3
Long Description
Cartridge Bearing; 2-13/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-17/32" Length Thru Bore; Relubricatable; Spring Loaded Heavy Contact Seal; Non-Expansion
Length Thru Bore
4.531 Inch | 115.087 Millimeter
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh