SEALMASTER
SEALMASTER
MFC-32 BBC
SEALMASTER SEALMASTER
Description
MFC-32 BBC FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 2" Bore; 6-3/8" Outside Diameter; 1-5/8" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/4" Length Thru Bore; Relubricatable; Contact Seal; Non-Expansion
Part #
MFC-32 BBC
BDI #
23997308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MFC-32-BBC/p/23997308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.402
EAN
0662461354438
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Contact
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
713504
Weight / LBS
7.5
Long Description
Cartridge Bearing; 2" Bore; 6-3/8" Outside Diameter; 1-5/8" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/4" Length Thru Bore; Relubricatable; Contact Seal; Non-Expansion
Outside Diameter
6.375 Inch | 161.925 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Cartridge Housing Width
1.625 Inch | 41.275 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh