SEALMASTER
SEALMASTER
MSC-313
SEALMASTER SEALMASTER
Description
MSC-313 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 65MM Bore; 158.75MM Outside Diameter; 50.8MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 69.9MM Length Thru Bore; Relubricatable; 5313 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
710166
BDI #
348022
Details
4885.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-313/p/348022
Your Price
$ 4,885.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.72
EAN
0662461053577
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5313
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-313
Manufacturer Internal Number
710166
Weight / LBS
12.6
Long Description
Cartridge Bearing; 65MM Bore; 158.75MM Outside Diameter; 50.8MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 69.9MM Length Thru Bore; Relubricatable; 5313 Insert; Felt Labyrinth Seal; Non-Expansion
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
2.559 Inch | 65 Millimeter
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Length Thru Bore
2.752 Inch | 69.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh