SEALMASTER
SEALMASTER
MSC-31TC
SEALMASTER SEALMASTER
Description
MSC-31TC ; POR NON RETURNABLE
Cartridge Bearing; 1-15/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/4" Length Thru Bore; Relubricatable; 3-115TC Insert; Single Lip Contact Seal; Non-Expansion
Part #
MSC-31TC
BDI #
347900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-31TC/p/347900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.019
EAN
0662461035047
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-115TC
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-31TC
Manufacturer Internal Number
706055
Weight / LBS
6.65
Long Description
Cartridge Bearing; 1-15/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/4" Length Thru Bore; Relubricatable; 3-115TC Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh