SEALMASTER
SEALMASTER
MSC-55
SEALMASTER SEALMASTER
Description
MSC-55 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 3-7/16" Bore; 8-3/16" Outside Diameter; 2-1/2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.779" Length Thru Bore; Relubricatable; 3-37 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
701937
BDI #
348043
Details
3117.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-55/p/348043
Your Price
$ 3,117.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.713
EAN
0662461014462
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-37
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-55
Manufacturer Internal Number
701937
Weight / LBS
25.8
Long Description
Cartridge Bearing; 3-7/16" Bore; 8-3/16" Outside Diameter; 2-1/2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.779" Length Thru Bore; Relubricatable; 3-37 Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2.5 Inch | 63.5 Millimeter
Length Thru Bore
3.779 Inch | 95.987 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
8.188 Inch | 207.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



