TIMKEN
TIMKEN
MSE311BRHATL
TIMKEN TIMKEN
Description
MSE311BRHATL CYL RLR BEARING HOUSING ; POR RETAINED
Cartridge Bearing; 3-11/16" Bore; 9-1/8" Outside Diameter; 5.7" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; MSE311BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSE311BRHATL
BDI #
20350433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE311BRHATL/p/20350433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
22.28
EAN
0013992061317
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE311BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
49.08
Long Description
Cartridge Bearing; 3-11/16" Bore; 9-1/8" Outside Diameter; 5.7" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; MSE311BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
3.688 Inch | 93.675 Millimeter
Cartridge Housing Width
5.7 Inch | 144.78 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh