TIMKEN
TIMKEN
MSE608BRHRSS
TIMKEN TIMKEN
Description
MSE608BRHRSS CYL RLR BEARING HOUSING ; POR 6-1/2" BORE RETAINED
Cartridge Bearing; 6-1/2" Bore; 14-1/2" Outside Diameter; 8.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; MSE608BR Insert; Single Lip Nitrile Seal; Non-Expansion
Part #
MSE608BRHRSS
BDI #
22818245
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE608BRHRSS/p/22818245
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
98.12
EAN
0013992066213
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE608BR
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
216.31
Long Description
Cartridge Bearing; 6-1/2" Bore; 14-1/2" Outside Diameter; 8.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; MSE608BR Insert; Single Lip Nitrile Seal; Non-Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Cartridge Housing Width
8.1 Inch | 205.74 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh