TIMKEN
TIMKEN
MSM145BXHFS
TIMKEN TIMKEN
Description
MSM145BXHFS FLANGE BLK CYL RLR BEARING ; POR 145MM BORE EXPANSION W/SEAL
Cartridge Bearing; 145MM Bore; 323.85MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM145BX Insert; Felt Seal; Expansion
Part #
MSM145BXHFS
BDI #
22826948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM145BXHFS/p/22826948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
72.802
EAN
0013992113061
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM145BX
Seals
Felt
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Long Description
Cartridge Bearing; 145MM Bore; 323.85MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM145BX Insert; Felt Seal; Expansion
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Bore
5.709 Inch | 145 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Cartridge Housing Width
7.953 Inch | 202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh