TIMKEN
TIMKEN
MSM170BXHATL
TIMKEN TIMKEN
Description
MSM170BXHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE EXPANSION
Cartridge Bearing; 170MM Bore; 368.3MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM170BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM170BXHATL
BDI #
20351275
Details
48330.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM170BXHATL/p/20351275
Your Price
$ 48,330.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
86.6
EAN
0013992058362
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM170BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
190.74
Long Description
Cartridge Bearing; 170MM Bore; 368.3MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM170BX Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Bore
6.693 Inch | 170 Millimeter
Cartridge Housing Width
9.134 Inch | 232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh