TIMKEN
TIMKEN
MSM300BXHHTPS
TIMKEN TIMKEN
Description
MSM300BXHHTPS CYL RLR BEARING HOUSING ; POR 300MM BORE EXPANSION
Cartridge Bearing; 300MM Bore; 552.5MM Outside Diameter; 268MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; MSM300BX Insert; High Temperature Packing Seal; Expansion
Part #
MSM300BXHHTPS
BDI #
22821541
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM300BXHHTPS/p/22821541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
257.2
EAN
0013992095060
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM300BX
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
567.02
Long Description
Cartridge Bearing; 300MM Bore; 552.5MM Outside Diameter; 268MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; MSM300BX Insert; High Temperature Packing Seal; Expansion
Bore
11.811 Inch | 300 Millimeter
Cartridge Housing Width
10.551 Inch | 268 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Outside Diameter
21.752 Inch | 552.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh