TIMKEN
TIMKEN
QMMC11J204SEB
TIMKEN TIMKEN
Description
QMMC11J204SEB CARTRIDGE SPH RLR BRG
Cartridge Bearing; 2-1/4" Bore; 4-17/32" Outside Diameter; 2.58" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.12" Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Expansion
Part #
QMMC11J204SEB
BDI #
756217
Details
899.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC11J204SEB/p/756217
Your Price
$ 899.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.54
EAN
0883450076951
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22211
Seals
Double Lip Contact
Other Features
Double Row | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Cartridge Bearing; 2-1/4" Bore; 4-17/32" Outside Diameter; 2.58" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.12" Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Expansion
Cartridge Housing Width
2.58 Inch | 65.532 Millimeter
Outside Diameter
4.531 Inch | 115.087 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
3.12 Inch | 79.248 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh