TIMKEN
TIMKEN
QMMC20J100SEC
TIMKEN TIMKEN
Description
QMMC20J100SEC CARTRIDGE SPH RLR BRG
Cartridge Bearing; 100MM Bore; 206.375MM Outside Diameter; 105.156MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 116.586MM Length Thru Bore; Relubricatable; 22220 Insert; Double Lip Contact Seal; Expansion
Part #
QMMC20J100SEC
BDI #
756672
Details
3296.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC20J100SEC/p/756672
Your Price
$ 3,296.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.528
EAN
0883450078566
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 100MM Bore; 206.375MM Outside Diameter; 105.156MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 116.586MM Length Thru Bore; Relubricatable; 22220 Insert; Double Lip Contact Seal; Expansion
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.59 Inch | 116.586 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Cartridge Housing Width
4.14 Inch | 105.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh