TIMKEN
TIMKEN
QMMC26J125SB
TIMKEN TIMKEN
Description
QMMC26J125SB CARTRIDGE SPH RLR BRG
Cartridge Bearing; 125MM Bore; 265.125MM Outside Diameter; 141.732MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 153.416MM Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QMMC26J125SB
BDI #
781227
Details
7342.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC26J125SB/p/781227
Your Price
$ 7,342.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.816
EAN
0883450396509
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Double Lip Contact
Other Features
Double Row | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
70
Long Description
Cartridge Bearing; 125MM Bore; 265.125MM Outside Diameter; 141.732MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 153.416MM Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Non-Expansion
Bore
4.921 Inch | 125 Millimeter
Cartridge Housing Width
5.58 Inch | 141.732 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Length Thru Bore
6.04 Inch | 153.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh